About this item
IntelliCAL™ PHC201 is a digital, combination pH probe with a non-refillable, gel-filled double junction reference and built-in temperature sensor
-IntelliCAL™ PHC201 provides fast, stable response in water quality applications
-IntelliCAL™ digital probes provide ultimate traceability in measurement history
-IntelliCAL™ digital probes alert the user when re-calibration is needed
-IntelliCAL™ digital probes can be moved between meters without the need to re-calibrate or re-enter measurement settings
- IntelliCAL™ PHC201 provides fast, stable response in water quality applications
- IntelliCAL™ digital probes provide ultimate traceability in measurement history
- IntelliCAL™ digital probes alert the user when recalibration is needed
- IntelliCAL™ digital probes can be moved between meters without the need to recalibrate or reenter measurement settings
The PHC201 has a ceramic pin reference junction and is ideal for measuring pH in general water quality applications.
It is available with a 1 or 3 meter cable and is intended for laboratory use.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- CA11028-184
- Thermistor:
- ATC
- Body material:
- Epoxy
- Cable length:
- 3 m
- Junction:
- Ceramin pin
- Temperature range:
- Continuous use: 0 to 80 °C
- Range:
- 0 - 14 pH
- Sensor type:
- Laboratory, Glass