Bag, Sterile, Whirl-Pak with Dechlorinating Agent, 177 mL, Hach
CA97026-210
: Hach
- Capacity:100 ml fill line
- Description:Bag, sterile, Whirl-Pak with dechlorinating agent
- Size:177 ml
- Cat. no.:CA97026-210
- Supplier No.:2075333
Specially designed for chlorinated water samples (Complies with USEPA and Standard Methods criteria).
- Complete solutions for testing recreational water
- Complete solutions for testing wastewater
- Complete solutions for testing drinking water
Sterile (certified), disposable, transparent polyethylene bags with trusted 'Whirl-Pak' closure. Contains non-nutritive pill with 10 mg sodium thiosulfate (will dechlorinate up to 10 mg/Cl₂ in 100 ml sample ). Four ounce and 100 ml fill-lines. 'Write-on' strip accepts waterproof ink.
: 100 per pack.