Ozone Test Kit, Model OZ-2, Hach
Ozone Test Kit, Model OZ-2, DPD (N,N-diethyl-p-phenylenediamine), 0 - 2.2 mg/l, 100
Catalog # CA97026-902
Supplier: Hach
Supplier #: 2064400
Jump to:
Product Details & Documents
This compact and low cost ozone test kit utilizes an easy-to-use color disc method.
- Hach's most economical ozone test kit
- Simple, lowcost color disc method is the most accurate visual test kit method
- Achieve fast results with a compact, easytocarry test kit
Simply grab a sample, add powder and compare sample color to the color wheel to arrive on an accurate measurement.
Specifications
Specifications
- Chemical method:DPD (N,N-diethyl-p-phenylenediamine)
- Description:Ozone Test Kit, Model OZ-2
- Range:0 - 2.2 mg/l
- No. of tests:100
- Cat. No.:CA97026-902
- Model:OZ-2
- Case style:B
- Method:Color disc/DPD



