Calcium/Magnesium Indicator Solution for hardness of water determinations
CA22418-32
: Hach
:
- Pack type:Dropping bottle, marked
- Size:100 ml
- Cat. no.:CA22418-32
- Supplier No.:22418-32
- Method:8030
- Method Name:Calmagite Colorimetric
- Number of tests:100
- Parameter:Calcium and Magnesium Hardness
- Platform :Solution
- Quantity:100 mL
:
:Ambient