Advanced Thermocouple Thermometer with RS232 Output, Certified, Sper Scientific
Catalog # 14003-072
Supplier: Sper Scientific
Specifications
- Resolution:0,1 °C/F
- Description:Advanced Thermocouple Thermometer with RS232 Output, Certified
- Cat. no.:14003-072
- Range:−200...+1370 °C / −28...+2498 °F
- Supplier No.:800005C
Specifications
About this item
Highly accurate thermometer (+/-0.3% rdg +1 C) accepts any type K or J thermocouple probes.
Fast response time over a wide temperature range (-200~1370ºC and -28~2498ºF) and high resolution (0.1 C/F). Advanced features include a large 3 /12 digit LCD, hold, auto power off, min/max/avg, and relative temperature functions. An RS232 port enables downloading of test results to a computer. Also has a built in timer handy for measuring temperature stabilization time and for other applications.
Certifications: N.I.S.T. traceable certificate of compliance.
Ordering information: Comes ready to use in a soft carrying case with a beaded wire probe and 9V battery. Five year warranty.