Datalogging Thermometers, Four-Channel, Sper Scientific
This unique portable thermometer simultaneously displays data from four K, J, E, or T type thermocouple probes simultaneously on a large multi-line and back-lit LCD.
- High/Low alarms
- Adjustable auto power off timer
- Ice point calibration
- Min/max/avg, hold and ∆ (T1-T2), fold-out easel back
- K, J, E, or T
- Five years warranty
Fast response with high accuracy. Automatically record and store up to 16000 data points on each of the four channels in the field which can later be downloaded to your computer. You may also manually record 99 data points directly from the keypad or log real time data directly to your computer. Communicates with the computer using a bi-directional USB port included cable, and graphic software.
: CE marked.
: Comes ready to use in a protective foam-lined case, with four x AAA batteries, two beaded Type K wire probes, USB computer power cable and software.
- Catalog No:
- 97035-766
- 97035-768
- Interface:
- USB
- USB
- Weight:
- 290 g
- 290 g
- W×D×H:
- 184×75×29 mm
- 184×75×29 mm
- Data memory - No. of readings:
- 16000
- 16000
Frequently Bought Together