Four-Channel Thermometers, Sper Scientific
Supplier: Sper Scientific
Certificates
About this item
Simultaneously display 4 channels.
Similar to model 800024, but without datalogging abilities. This unique portable thermometer displays data from 4 thermocouple probes simultaneously on a large backlit LCD. Communicates with a computer via the bi-directional RS232 port and optional cable, and graphic software. Auto ranging with auto power off, min/max, hold and relative functions. High full scale accuracy of ±0.5% rdg. + 1ºC / 2ºF. Easily calibrates to ice point, or any other standard.
Certifications: CE approved. N.I.S.T. traceable certificate of compliance (for certified model only).
BodyTextAccessories: TestLink Software for the 4-Channel Thermometer: Data may be processed with a graphic or text style interface; very easy to use via the graphic user interface; major functions are all in the main window and are indicated with large icons; data exports to .CSV files for use in spreadsheets and databases
Ordering information: Comes ready to use with 2 beaded wire probes, instructions, and a 9V battery, in a protective foam-lined case. Five year warranty.
Specifications
- Catalog No:
- 97035-762
- 97035-764
- W×D×H:
- 184×64×30 mm (7.25 × 2.5 × 1.25")
- 184×64×30 mm (7.25 × 2.5 × 1.25")
- Weight:
- 238 g (8.4 oz.)
- 238 g (8.4 oz.)
Specifications
Customers Who Bought This Also Bought