Thermometers, Basic Type K/J, Sper Scientific
Supplier: Sper Scientific
Certificates
About this item
Type K/J Thermometers 800004 and 800007; tiny meters with all the necessary features
Although mini sized, light weight and inexpensive, these units provide extremely accurate and reliable temperature measurement with all the versatility and range of type K and J thermometers. Features relative, min/max/ave temperature, hold, and touch tone buttons. Results are displayed on a large 1¼" x 1¾" LCD. An adjustment allows the user to easily calibrate to ice point or any other standard. Model 800007 will read and display results from two probes simultaneously and track the difference between them (T1-T2).
Certifications: N.I.S.T. traceable certificate of compliance (for certified models only).
Ordering information: Come ready to use with a 9V battery and beaded wire probe (2 probes for Model 800007). Five year warranty.
Specifications
- Catalog No:
- 97035-748
- 97035-750
- 97035-752
- 97035-746
- W×D×H:
- 130×56×38 mm (5.25 × 2.25 × 1.25")
- 130×56×38 mm (5.25 × 2.25 × 1.25")
- 130×56×38 mm (5.25 × 2.25 × 1.25")
- 130×56×38 mm (5.25 × 2.25 × 1.25")
- Weight:
- 170 g (6 oz.)
- 170 g (6 oz.)
- 170 g (6 oz.)
- 170 g (6 oz.)
Specifications
Customers Who Bought This Also Bought