Order Entry
Canada
ContactUsLinkComponent
Pure Water Meter, Sper Scientific
Pure Water Meter, Sper Scientific
  97011-776
undefined
Pure Water Meter, Sper Scientific
  97011-776
 :  850038

 

  • Temperature range:
    0 to 80 °C
    32 to 176 ºF
  • Description:
    Pure Water Meter
  • Temperature accuracy:
    ± 0.6 °C <50 °C
    ± 1.0 °C >50 °C
    ± 1 °F <122 °F
    ± 2 °F >122 °F
  • Temperature resolution:
    0.1 °C/°F
  • Conductivity accuracy:
    ±1% FS + 1d
  • Conductivity range:
    0 to 19.9 μS/cm
    0 to 199.9 μS/cm
    0 to 1999 μS/cm
    0 to 19.99 mS/cm
    0 to 199.9 mS/cm
  • Conductivity resolution:
    0.01 μS/cm; 0.01 mS/cm
  • Data logging capacity:
    99 data points
  • Dimensions:
    170 × 70 × 33 mm (6.75 × 2.75 × 1.25")
  • Display:
    LCD
  • Power supply:
    4 AAA batteries
  • Salinity range:
    2 to 42 ppt
  • TDS accuracy:
    ±1% FS + 1d
  • TDS range:
    0 to 19.99 ppm
    0 to 199.9 ppm
    0 to 1999 ppm
    0 to 19.99 ppt
    0 to 199.9 ppt
  • TDS resolution:
    0.01 ppm; 0.01 ppt
  • Weight:
    397 g (14 oz.)
  • Cat. no.:
    97011-776
  • Supplier No.:
    850038

 

 

Measures conductivity (in a wide range of 0.1 μS to 199 mS), salinity, TDS (total dissolved solids), and temperature. Useful in industrial water testing.

  • Min/max and average readings
  • HOLD function, manual or auto range
  • ATC (automatic temperature compensation)

The large LCD shows conductivity, TDS or salinity in large digits with time, date, and temperature (in °C or °F) shown simultaneously on the lower display. Scroll 99 data points directly on the LCD with time stamps.

Determine water conditions in boilers, coolers, water conditioning, waste water, photography, environmental testing, aquariums, labs, industrial and quality control.

 : Comes in a hard carrying case complete with built in USB and IRDA ports, detachable probe with 3.5' cord, and 4 AAA batteries. Five year warranty.