Dissolved Oxygen AccuVac® Ampules, High Range, Hach
CA97014-596
: Hach
:
- Chemical method:HRDO method
- Description:Dissolved Oxygen AccuVac® Ampules, High Range
- Method:8166 - HRDO; 8333
- Instrument:All
- Cat. no.:CA97014-596
- Range:0.3 - 15.0 mg/l O₂, 1.0 - 40.0 mg/l O₂
- Supplier No.:2515025
- No. of Tests:25
For determination of Dissolved Oxygen by Hach methods 8166 and 8333
- Fast
- Easy
- Accurate
- Use them anywhere you need results.
Ranges: 0.3 - 15.0 or 1 - 40 mg/L O₂.
: Pack of 25 ampules.