Order Entry
Canada
ContactUsLinkComponent
Kangapack™ and DisCap™ Specimen Containers, Starplex®
Kangapack™ and DisCap™ Specimen Containers, Starplex®
Catalog # CA14211-748
Supplier:  Starplex
undefined
Kangapack™ and DisCap™ Specimen Containers, Starplex®
Catalog # CA14211-748
Supplier:  Starplex
Supplier Number:  B202-1WNL

Specifications

  • Cap Type:
    O-ring
  • Capacity:
    20 ml (0.67 oz.)
  • Description:
    Polypropylene Vial with 15 mL Ink Jet Line
  • Cat. no.:
    CA14211-748
  • Cap Color:
    White
  • Supplier No.:
    B202-1WNL

Specifications

About this item

Ideal for split specimen requirements, this uniquely designed container features an insert that houses a secondary 20mL container, held securely in place by a solid friction fit

The primary container is available with either a standard O-Ring molded cap or the patented DisCap™. The DisCap™ has a removable disk in the centre of the cap, which allows 1mL of fluid to be dispensed when the container is inverted and the flexible cap is pressed. The disk can also be used to reseal the cap for storage. The Kangapack™ with DisCap™ closure features a 45mL minimum fill line.