Order Entry
Canada
ContactUsLinkComponent
SHEL LAB Refrigerated BOD Peltier Incubator, Sheldon
SHEL LAB Refrigerated BOD Peltier Incubator, Sheldon
Catalog # 89409-360
undefined
SHEL LAB Refrigerated BOD Peltier Incubator, Sheldon
Catalog # 89409-360
Supplier Number:  SRI20P

Specifications

  • Temperature Range:
    15...40 °C
  • Capacity:
    546 L (144.24 gal)
  • Description:
    Thermoelectric cooled incubator
  • Cat. no.:
    89409-360
  • Bottle Capacity:
    300
  • Supplier No.:
    SRI20P

Specifications

About this item

Using innovative thermoelectric cooling technology, this model eliminates the need for a refrigeration compressor.

  • Forced convection
  • Independent over temperature thermostat and alarm
  • Adjustable leveling feet
  • One internal electrical outlet

Uses 78% less power than alternative models and reduces room air conditioning loads by 75%. The model includes 75 lb. capacity shelves, which eliminates sagging. Meets APHA specifications for Biochemical Oxygen Demand (B.O.D.) and includes a mechanical convection system to ensure even air distribution, digital temperature set controller, over temperature limit control, and a digital temperature display.

Low Temperature Incubators are ideal for testing of sewage and wastewater, as well as other low and room temperature applications.

Certifications: TUV approved. CE marked. UL listed. CSA certified.
Ordering information: Two-year limited manufacturer's warranty.