Vibration Isolation Table, Labconco®
Catalog #: 82000-984
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Description:Vibration Isolation Table
- Height:26 - 36"
- Cat. no.:82000-984
- W×D:32½×25"
- Shipping Weight:110 lbs.
- Supplier No.:3618000
Specifications
About this item
The vibration isolation table provides an isolated work surface for conducting procedures with vibration-sensitive equipment such as microscopes and balances.
- Four leveling feet
- Work surface is laminated hard board
The table never makes contact with the clean bench, so vibration from the motor/blower is not transmitted to the table. Epoxy-coated steel frame, adjusts in 1" increments to provide a working height from 29.5 to 36". ADA-compliant. Compatible with Purifier Horizontal Clean Benches.
Customers Who Bought This Also Bought