Order Entry
Canada
Orders LinkContactUsLinkComponent
PFA Beakers

PFA Beakers

2 ml (0.06 oz.), PFA Graduated beaker, 19.1 mm (0.75"), 16 mm (0.63")
Catalog # 78473-866
New Product
Supplier:   SAVILLEX
Supplier #:  700-710
PFA Beakers
Catalog # 78473-866
Supplier:  SAVILLEX
New Product
PFA Beakers
PFA Beakers

2 ml (0.06 oz.), PFA Graduated beaker, 19.1 mm (0.75"), 16 mm (0.63")

Price
$31.39
Log in for availability
Each
Product Details & Documents

Griffin-type PFA beakers are made from the highest purity grade of PFA resin, and are suitable for ultratrace metals analysis.

Service temperature range is –200 to 260 °C (–328 to 500 °F).

Beakers feature molded graduation marks and a molded pouring spout. Flat bottomed for use on a hotplate.

Specifications
  • Ext.Ø:
    16 mm (0.63")
  • Capacity:
    2 ml (0.06 oz.)
  • Description:
    PFA Graduated beaker
  • Height:
    19.1 mm (0.75")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.