Order Entry
Canada
Orders LinkContactUsLinkComponent
UV Keychain Laser Light Pointer, Sper Scientific

UV Keychain Laser Light Pointer, Sper Scientific

UV keychain laser light pointer, 83×13.5 mm (3.25×0.5")
Catalog # 97035-720
Supplier:   Sper Scientific
Supplier #:  330006
UV Keychain Laser Light Pointer, Sper Scientific
Catalog # 97035-720
Supplier:  Sper Scientific
UV Keychain Laser Light Pointer, Sper Scientific
UV Keychain Laser Light Pointer, Sper Scientific

UV keychain laser light pointer, 83×13.5 mm (3.25×0.5")

Price
$165.29
Log in for availability
Each
Product Details & Documents

Press one end of the button to activate a bright 650nm red laser pointer. Press the other end to activate a high intensity white LED light for inspection and illumination. Press the same side again to activate a 400 nm ultra-violet light.

  • beam is sharp and very bright
  • sturdy construction
  • long battery life allow for extended

Ideal as a teaching tool for science presentations, conferences, lectures, seminars, and planetariums.

Weight: 38 g (1.3 oz.)

Packaging: All applications are packed into a tiny pocket-sized device.

Specifications
  • Description:
    UV keychain laser light pointer
  • W×D×H:
    83×13.5 mm (3.25×0.5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.