Order Entry
Canada
ContactUsLinkComponent
Lab Digital Refractometer, Brix 0 - 88%, Sper Scientific
Lab Digital Refractometer, Brix 0 - 88%, Sper Scientific
Catalog # 97011-858
Supplier:  Sper Scientific
undefined
Lab Digital Refractometer, Brix 0 - 88%, Sper Scientific
Catalog # 97011-858
Supplier:  Sper Scientific
Supplier Number:  300034

Specifications

  • Description:
    Lab Digital Refractometer, Brix 0–88%
  • Dimensions:
    180×100×65 mm (7×4×2½")
  • Cat. no.:
    97011-858
  • Weight:
    500 g (17.6 oz.)
  • Supplier No.:
    300034

Specifications

About this item

Measure concentrations in brix, salinity, refractive index, and clinical parameters with the full scale accuracy of 0.1% using CCD scanner (linear scanned array imaging) technology

These simple to use models calibrate to distilled water and require a sample of only 0.4 ml. Instantly displays temperature in addition to multiple scales with the unit of measure indicated on the large LCD. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, automatic shutoff (after 3 minutes), and visual min./max. alarms. Low power consumption enables 5000 readings, before the LCD indicates that the battery should be replaced. The water-resistant design protects the electronics from wet environments and allows for easy clean ups.

Ordering information: Supplied ready to use with a 9V battery, distilled water, transfer-pipet, instructions, and a protective case. The refractometer also includes a 1-year warranty.