Battery Coolant Refractometer, Sper Scientific
Catalog # 97011-836
Supplier: Sper Scientific
Specifications
- Description:Battery Coolant Refractometer
- Dimensions:165 x 38 mm (61/2 x 11/2")
- Environmentally Preferable:
- Cat. no.:97011-836
- Weight:85 g (3 oz.)
- Supplier No.:300014
Specifications
About this item
The Sper Scientific Batter Coolant Refractometer measures the freezing point of automotive coolants in their current concentration as well as battery charge
Both ethylene glycol and propylene glycol antifreezes can be measured, on separate scales. Battery charge is measured on a third scale using just a few drops of battery electrolyte solution (battery acid). The specific gravity of the battery acid is displayed together with a reading of RECHARGE, FAIR, or GOOD. To operate, simply place a drop or two of sample on the prism and read the results.
Ordering information: The Battery Coolant Refractometer is supplied with a hard carrying case, calibration tool, and 5-year warranty.