Anemometer SD Card Logger, Sper Scientific
Catalog # 89168-698
Supplier: Sper Scientific
Specifications
- Resolution:0.1
- Description:Anemometer SD card Logger
- Weight:489 g
- W×D×H:177×68×45 mm (7×2.75×1.75")
- Cat. no.:89168-698
- Accuracy:T: ±(0.4% FS + 1 ºC )
- Range:T: -50...+1300 ºC(–58...2372 ºF) (K)
T: –50...1200 ºC (-58...2192 ºF) (J) - Supplier No.:850023
Specifications
About this item
Records data onto standard SD memory cards. Mainly designed for reading air velocity and temperature, and functions as a type K or J thermometer.
- Easy to transport and insert into a computer’s memory card slot or SD card reader
- Without additional software and cables data can be exchanged
- Accurate with fast response times
- Features min/max, auto power off, low battery indicator and hold function
- Five years warranty
Each data set includes airspeed, air temperature, time and date, fold-out tripod and large, easy-to-read backlit LCD.
Delivery: Supplied with soft carrying case complete with a detachable probe, six AA batteries, instruction manual and an SD card.