Distillation Receiver, Vacuum Type, Ace Glass
Catalog #: 89055-728
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:125 ml
- Description:Vacuum Type Distillation Receiver
- Cat. no.:89055-728
- Top ST Joint:[ST] 24/40, outer
- Supplier No.:6629-10
Specifications
About this item
Receiver is graduated in 1mL subdivisions
Double scale, with glass stopcock. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought