Electromagnetic Coil, Large Distilling Heads, Ace Glass
Catalog # 89055-678
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Description:Electromagnetic Coil
- Cat. no.:89055-678
- Supplier No.:6592-10
Specifications
About this item
Designed to work with large distilling heads, this electromagnetic coil has a high permeability core to operate a takeoff device on standard automatic distilling heads.
It is fastened to the head via a special clamp (comes complete with clamp and wires to connect to automatic time switch)
The apparatus is 76 mm O.D. by 44 mm high; the diameter of the metal slug is 28.6 mm.
For intermittent service only; 30 seconds maximum ON, 25% maximum duty cycle.
The unit is designed for operation at 120 volt, 50/60 Hz AC maximum, or at 24 volts DC maximum.