Electromagnetic Coil, Ace Glass
89055-674
Small Business Enterprise
- Description:Electromagnetic Coil
- Cat. no.:89055-674
- Supplier No.:6588-10
Electromagnetic coil with high permeability core operates a takeoff device on standard automatic distilling heads. The unit is designed for operation at 120 volt, 50/60 Hz AC maximum, or at 24 volts DC maximum.
It is fastened to the head via a special clamp (comes complete with clamp and wires to connect to automatic time switch)
The diameter of the core is 12.5 mm; the diameter of the coil is 38 mm; height is 32 mm.
It is for intermittent service only; 30 seconds maximum ON, 50% maximum duty cycle.