Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Stand and Rod Value Pack

Stand and rod value pack, 101×152 mm (4×6"), 12 mm (0.47"), 508 mm (20")
  470137-892
 :   Wards
 :  STDRD
Stand and Rod Value Pack
  470137-892
 :  Wards
Stand and Rod Value Pack
Stand and Rod Value Pack

Stand and rod value pack, 101×152 mm (4×6"), 12 mm (0.47"), 508 mm (20")

 
$42.95
   
Each
 

Economically Priced Performer

  • 4×6" base
  • 20" rod

This economically-priced pack is perfect for use in chemistry or physics labs. The base is die-cut, formed steel and has a powder-coated finish.

 
  • Rod length:
    508 mm (20")
  • Description:
    Stand and rod value pack
  • Base dimensions:
    101×152 mm (4×6")
  • Rod diameter:
    12 mm (0.47")