Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art Secador® Refrigerator-Ready Desiccator, Bel-Art Products, a part of SP
SP Bel-Art Secador® Refrigerator-Ready Desiccator, Bel-Art Products, a part of SP
Catalog # 30621-090
undefined
SP Bel-Art Secador® Refrigerator-Ready Desiccator, Bel-Art Products, a part of SP
Catalog # 30621-090
Supplier Number:  F42011-0000

Specifications

  • Shelf dimensions:
    20.6W x 33.3D x 2.2H cm (8 1/8 x 13 1/8 x 7/8”)
  • Inside Height:
    13.5 cm (5¼”), with shelf
  • Cat. no.:
    30621-090
  • Interior Dimensions:
    24.8W x 35.6D x 19.7H cm (93/4 x 14 x 73/4”)
  • Exterior Dimensions:
    25.4W x 38.1D x 21.6H cm (10 x 15 x 81/2”)
  • Supplier No.:
    F42011-0000

Specifications

About this item

Unique features like an extra-long body and pull-out shelves make the Scienceware® Secador® Refrigerator Ready Desiccator perfect for use inside refrigerators and -20C freezers letting you keep materials cold when needed, and moisture free.

  • Clear polycarbonate construction with stainless steel hardware
  • Chemically resistant
  • Wide non-skid rubber feet

Made from clear, chemical-resistant polycarbonate with stainless steel hardware, this desiccator is rugged and provides quick visualization of contents

Also useful at room temperature, trouble-free access to desiccator contents is provided by a clear door that opens from the top down and includes a locking latch that can be operated with one hand. Door security loops can be secured with tamper-evident tags. A specially designed sliding shelf at the top of the desiccator holds up to three (3) Desi Cans™ (F42046-0000) or up to two (2) Desiccant Cartridges (F42048-0100) and permits maximum visibility of saturation status (desiccants sold separately).

As a visual reference of the interior space, the unit will hold approx. twelve 12oz. soda cans (estimate is a guideline based on interior volume and does not take shelving or desiccator shape into consideration).

Wide rubber feet prevent the cabinet from sliding even on wire refrigerator racks. Each unit comes with one sliding storage shelf with a built-in stop, and can be fully removed if desired.