Order Entry
Canada
ContactUsLinkComponent
Large Receiver Flask, Ace Glass Incorporated
Large Receiver Flask, Ace Glass Incorporated
Catalog # 89055-820
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Large Receiver Flask, Ace Glass Incorporated
Catalog # 89055-820
Supplier:  Ace Glass
Supplier Number:  6701-44
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Capacity:
    10 L
  • Description:
    Large Receiver Flask
  • Height:
    355 mm
  • Cat. no.:
    89055-820
  • Supplier No.:
    6701-44

Specifications

About this item

This large evaporator flask is used with Heidolph 20L rotary evaporators

Fabricated from blanks selected for balance and quality. Center neck is a polished [SJ] 40/25 socket; side neck is a GL-18 thread, supplied with solid cap. At bottom is a 0-10 mm “Easy-Action” stopcock with a GL-18 side arm, supplied with a 3/8" hose connection tube. Fabricated from borosilicate glass.