You searched for: Sieves
Sift through sampled materials at various stages and aperture sizes with the large selection of sieves. Suitable for large and coarse materials or fine and grainy, the durable sieves come in different mesh opening sizes to suit specific needs. Each sieve bears a traceable serial number and comes with a certificate of compliance to current international standards. Some models are compatible for use with sonic sifters, but all can be used manually in the laboratory.
VWR® Test Sieves 8", Stainless Steel
Supplier: VWR International
VWR® 8" diameter (203.2 mm) all stainless steel test sieves are durable and ideal for sieving applications where a medium sample size is required.
Expand 101 Items
VWR® 8" Wash Sieves
Supplier: VWR International
VWR® 8" Diameter (203.2 mm ) brass framed wash sieves with stainless steel wire cloth are designed for hand washing of fine particles in pellet, ground, granular or powdered form samples.
Expand 35 Items
VWR® Pre-Certified Inspection Grade 8" Test Sieves, All Stainless Steel
Supplier: VWR International
As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.
Expand 34 Items
VWR® 12" Test Sieves, Full Height, All Stainless Steel
Supplier: VWR International
VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.
Expand 44 Items
VWR® 12" Test Sieves, Intermediate Height, Brass and Stainless Steel
Supplier: VWR International
VWR* sieve 12in brass frame with stainless steel woven wire cloth intermediate height of (2In depth from rim to wire cloth) mesh opening size no. 450
Expand 41 Items
VWR® 12" Test Sieves, Intermediate Height, All Stainless Steel
Supplier: VWR International
VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.
Expand 6 Items
VWR® 12" Test Sieves, Half Height, Brass and Stainless Steel
Supplier: VWR International
VWR* sieve 12in brass frame with stainless steel woven wire cloth half height (1-5/8In depth from rim to wire cloth) mesh opening size no. 7, Meets ASTM E-11 Standard
Expand 44 Items
VWR® Test Sieves 8" , Brass
Supplier: VWR International
VWR® 8" diameter (203.2 mm ) all brass test sieves are durable and ideal for sieving applications where a medium sample size is required.
Expand 48 Items
VWR® 12" Test Sieves, Half Height, All Stainless Steel
Supplier: VWR International
VWR® 12" Diameter (304.8 mm ) all stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.
Expand 46 Items
VWR® Pre-Certified 8" Test Sieves, All Stainless Steel
Supplier: VWR International
As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.
Expand 37 Items
VWR® Pre-Certified Calibration Grade 8" Test Sieves, Brass and Stainless Steel
Supplier: VWR International
As with other precision lab instruments, periodic re-certification is recommended to ensure the continued conformance and accuracy of working test sieve.
Expand 10 Items
VWR® 12" Test Sieves, Full Height, Brass and Stainless Steel
Supplier: VWR International
VWR* sieve 12in brass frame with stainless steel woven wire cloth full height (3-1/4In depth from rim to wire cloth) mesh opening size no. 7, Nominal Opening: 2.8 mm, Meets ASTM E-11 Standard
Expand 38 Items
VWR® 8" Test Sieves, Brass and Stainless Steel
Supplier: VWR International
VWR® 8" diameter (203.2 mm ) brass frame with stainless steel wire cloth test sieves are durable and ideal for sieving applications where a medium sample size is required.
Expand 102 Items
VWR® Pre-Certified Inspection Grade 8" Test Sieves, Brass and Stainless Steel
Supplier: VWR International
Because accuracy and precision are vital components of any Quality Control Program, VWR® Pre-Certified Sieves ensure compliance with the American Standards Testing Materials (ASTM) E11 specifications.
Expand 30 Items
SP Bel-Art Mini-Sieve™ Micro Sieve Set, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
This micro sieve set consists of a stack of four interchangeable screen holding sections, a catch pan, a cover, and four screen retaining rings.
Expand 2 Items
Sieve Pans, Polished Brass, Thermo Scientific
Supplier: Thermo Scientific Chemicals
1" deep.
Expand 3 Items
Air Jet Test Sieve, W.S. Tyler™
Supplier: W.S. Tyler
For use with air jet sieving systems.
Expand 1 Items
Full Height Sieves, Stainless Steel Wire and Frame, W.S. Tyler™
Supplier: W.S. Tyler
Full height sieves are 5.08cm (2") high above stainless steel wire cloth
Expand 29 Items
Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™
Supplier: W.S. Tyler
Full height sieves are 5.08cm (2") high above stainless steel cloth
Expand 44 Items
Sieve, Paint Pigment, Dual Mfg.
Supplier: Dual Manufacturing
For determining the fineness of paint pigment
Expand 3 Items
Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™
Supplier: W.S. Tyler
Full-height sieves are 8.3cm (31/4") high above stainless steel wire cloth
Expand 61 Items
8" Test Sieves, W.S. Tyler™
Supplier: W.S. Tyler
Overall Height - Full: 25/8"; Half: 15/8"
Expand 38 Items
Metal Sieves
Supplier: United Scientific Supplies
Quickly sort particles of 4000 and 500 μm inside.
Expand 1 Items
3" Sonic Sifter Sieves, Advantech
Supplier: ATM
These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.
Expand 33 Items
Micro Sieve Set, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
This micro-sieve set consists of a stack of four interchangeable screen-holding sections, a catch pan, and a friction-fit cover. All the parts of the set are very easy to take apart for changing the mesh insert or for cleaning.
Expand 1 Items
Metal Sieves
Supplier: United Scientific Supplies
Stackable steel sieves for separating sediment or particles.
Expand 1 Items
Eisco Individual Brass Test Sieves, 8" Full Height, ASTM
Supplier: Wards
Stackable premium quality test sieves for use with many different particle-sizing applications.