Order Entry
ContactUsLinkComponent
31 results for Trays/Dishes/Pots

You searched for: Evaporating Basins/Dishes

Evaporating Basins/Dishes

By eliminating excess mixture solvents, evaporating dishes concentrate a substance for easier quantitative analyses. With the required temperature resistance to heat mixtures with a Bunsen burner, solutions or supernatants are efficiently evaporated. Typically manufactured of porcelain or borosilicate glass, the chemically inert evaporating dishes have a smooth glazed or fired finish to prevent equipment damage during processing. Pouring spouts permit easy sample transfer after the sample preparing procedure is complete.

Sort by
Porcelain Evaporating Dishes

Porcelain Evaporating Dishes

Supplier: VWR International

Low Form Dishes.

Expand 3 Items
Loading...
VWR® Evaporating Dishes, Porcelain

VWR® Evaporating Dishes, Porcelain

Supplier: VWR International

Chemical-porcelain deep-form dishes feature a lip, round bottom, and glazing inside and out, except for rim and part of outside surface.

Expand 17 Items
Loading...
VWR® Capsules, Porcelain

VWR® Capsules, Porcelain

Supplier: VWR International

Chemical-porcelain capsules are glazed inside and out, except for rim.

Expand 2 Items
Loading...
VWR® Evaporating Dishes, PTFE

VWR® Evaporating Dishes, PTFE

Supplier: VWR International

Isostatically molded, FDA-approved pure PTFE evaporating dishes are chemically resistant and inert with a smooth internal finish.

Expand 6 Items
Loading...
SP Bel-Art Evaporating Dish, Bel-Art Products, a part of SP

SP Bel-Art Evaporating Dish, Bel-Art Products, a part of SP

Supplier: Bel-Art Products, a Part of SP

Smooth polypropylene dish with easy pour spout holds up to 175 mL.

Expand 1 Items
Loading...

Dishes, Evaporating, Glassy Carbon, Thermo Scientific

Supplier: Thermo Scientific Chemicals

These evaporating dishes are made up of glassy carbon.

Expand 1 Items
Loading...
KIMAX® Crystallizing Dishes, Kimble Chase

KIMAX® Crystallizing Dishes, Kimble Chase

Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX

Dishes have flat bottoms and straight sides

Expand 10 Items
Loading...

Aluminium Dishes, with Flat bottom and Straight Sides, Thermo Scientific

Supplier: Thermo Scientific Chemicals

These beakers are made up of aluminium

Expand 2 Items
Loading...
Porcelain Evaporating Dishes, Round Form, United Scientific Supplies

Porcelain Evaporating Dishes, Round Form, United Scientific Supplies

Supplier: United Scientific Supplies

Round evaporating dishes glazed inside and out.

Expand 12 Items
Loading...
Chemware® Teflon® Resin Evaporating Dishes, Saint-Gobain Performance Plastics

Chemware® Teflon® Resin Evaporating Dishes, Saint-Gobain Performance Plastics

Supplier: Saint Gobain Performance Plastics

With broad pouring spouts and flat bottoms

Expand 2 Items
Loading...
Porcelain Evaporating Dishes

Porcelain Evaporating Dishes

Supplier: G.S.C. INTERNATIONAL, INC.

Porcelain Evaporating Dishes

Expand 1 Items
Loading...
Student Grade Porcelain Evaporating Dishes

Student Grade Porcelain Evaporating Dishes

Supplier: G.S.C. INTERNATIONAL, INC.

Evaporating Dish, Material: Porcelain, Student Grade, With round bottoms and a pouring spout, Height: 32 mm, Outer diameter: 82 mm, Volume: 75 mL

Expand 3 Items
Loading...
Porcelain Evaporating Dishes, Economy

Porcelain Evaporating Dishes, Economy

Supplier: United Scientific Supplies

These glazed evaporating dishes can withstand temperatures up to 1050 °C.

Expand 3 Items
Loading...
Eisco Porcelain Evaporating Basins, Deep Form

Eisco Porcelain Evaporating Basins, Deep Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 8 Items
Loading...
Eisco Porcelain Evaporating Basins, Round Form

Eisco Porcelain Evaporating Basins, Round Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 8 Items
Loading...
Platinum Dishes; Standard and Evaporation Shapes, XRF Scientific

Platinum Dishes; Standard and Evaporation Shapes, XRF Scientific

Supplier: Kitco Metals

These 99.95% pure platinum dishes are available in standard and evaporation forms.

Expand 17 Items
Loading...
PYREX® Flat-Bottom Evaporating Dish

PYREX® Flat-Bottom Evaporating Dish

Supplier: Corning

PYREX® borosilicate glass.

Expand 1 Items
Loading...
Chemware® PFA Evaporating Dishes, Saint-Gobain Performance

Chemware® PFA Evaporating Dishes, Saint-Gobain Performance

Supplier: Saint Gobain Performance Plastics

The PFA Evaporating Dish design promotes evaporation of excess fluids to produce a concentrated solution or solid precipitate.

Expand 1 Items
Loading...
Platinum Dishes, Heraeus

Platinum Dishes, Heraeus

Supplier: HERAEUS MATERIALS TECHNOLOGY NA

These Dishes are made with 99.95% Pure Platinum.

Expand 8 Items
Loading...
PYREX® Flat-Bottom Evaporating Dishes, Corning

PYREX® Flat-Bottom Evaporating Dishes, Corning

Supplier: Corning

PYREX® borosilicate glass.

Expand 4 Items
Loading...
Low-Form Evaporating Dish

Low-Form Evaporating Dish

Supplier: SILICO & CHEMICO PORCELAIN SE

High-Quality Labware, Low Prices

Expand 2 Items
Loading...
Porcelain Evaporating Dish, Flat Form, United Scientific Supplies

Porcelain Evaporating Dish, Flat Form, United Scientific Supplies

Supplier: United Scientific Supplies

Shallow form flat bottom evaporating dish.

Expand 6 Items
Loading...
Economy Porcelain Evaporating Dishes

Economy Porcelain Evaporating Dishes

Supplier: SILICO & CHEMICO PORCELAIN SE

These porcelain dishes are both affordable and high quality.

Expand 5 Items
Loading...
PYREX® Crystallizing Dishes, Corning

PYREX® Crystallizing Dishes, Corning

Supplier: Corning

PYREX® borosilicate glass, without spout.

Expand 8 Items
Loading...
Aluminum Dishes with Cover, DUAL MFG CO

Aluminum Dishes with Cover, DUAL MFG CO

Supplier: Dual Manufacturing

Straight sides and flat bottom

Expand 5 Items
Loading...
Platinum 95%/Gold 5% Dishes, Heraeus

Platinum 95%/Gold 5% Dishes, Heraeus

Supplier: HERAEUS MATERIALS TECHNOLOGY NA

These dishes are made with 95% Platinum and 5% Gold.

Expand 13 Items
Loading...
VYCOR® Evaporating Dishes, ProScience

VYCOR® Evaporating Dishes, ProScience

Supplier: Proscience

Dishes feature a flat bottom and a pourout

Expand 2 Items
Loading...
Glass Evaporating Basins

Glass Evaporating Basins

Supplier: Wards

Ideal for drying applications in microwave and ovens.

Expand 7 Items
Loading...
Eisco Porcelain Evaporating Basins, Flat Form

Eisco Porcelain Evaporating Basins, Flat Form

Supplier: Wards

Designed for a variety of science laboratory uses.

Expand 2 Items
Loading...
Evaporating Dishes, Flat Form, PTFE, Chemglass

Evaporating Dishes, Flat Form, PTFE, Chemglass

Supplier: Chemglass

Isostatically molded in pure, FDA approved PTFE.

Expand 4 Items
Loading...
Sort by
Recommended for You