Lab-Tips® Paddle Closed Cell Foam Swab, Berkshire
Catalog # 89137-174
Supplier: Berkshire
Small Business Enterprise
Specifications
- Description:Lab-Tips® Closed Cell Foam Swab
- Bond:Thermal
- Head material:100 ppi Closed-Cell Polyurethane Foam
- Handle colour:Yellow
- Cat. no.:89137-174
- Handle Length:100.0 mm (3.94")
- Overall Length:125.0 mm (4.92")
- Head Type:Rigid
- Head Width:13.0 mm (0.511")
- Head Length:25.0 mm (0.984")
- Handle Width:5.5 mm (0.216")
- Supplier No.:LTC125.5
Specifications
About this item
Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.
- Low particles, fibers, ions, and extractables
- Good chemical resistance
- Soft and non-abrasive with no contaminating adhesives
- Good sorbency
- Free from silicone, amides, and DOP
Closed cell foams are completely sealed with cell windows intact. Closed cell foams generally exhibit higher density, great durability and reduced absorbption versus open cell foams. Berkshire's closed cell foam swabs are manufactured from 100 ppi polyurethane.
Lab-Tips® are double bagged in bags manufactured from high purity polyethylene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.