Order Entry
Canada
ContactUsLinkComponent
Lab-Tips® Small Pecision Open Cell Foam Swab, Berkshire
Lab-Tips® Small Pecision Open Cell Foam Swab, Berkshire
  89137-160
 :  Berkshire
Small Business Enterprise
undefined
Lab-Tips® Small Pecision Open Cell Foam Swab, Berkshire
  89137-160
 :  Berkshire
 :  LTO70P.20
Small Business Enterprise

 

  • Description:
    Lab-Tips® Open Cell Foam Swab
  • Bond:
    Thermal
  • Head material:
    100 ppi Open-Cell Polyurethane Foam
  • Handle colour:
    Yellow
  • Cat. no.:
    89137-160
  • Handle Length:
    50.0 mm (1.97")
  • Overall Length:
    70.0 mm (2.75")
  • Head Type:
    Pointed
  • Head Width:
    4.0 mm (0.157")
  • Head Length:
    20.0 mm (0.787")
  • Handle Width:
    2.5 mm (0.098")
  • Supplier No.:
    LTO70P.20

 

 

Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.

  • Low particles, fibers, ions, and extractables
  • Good chemical resistance
  • Soft and non-abrasive with no contaminating adhesives
  • Good sorbency
  • Free from silicone, amides, and DOP
  • Ridged surface for improved cleaning ability

Reticulated or open cell foams are structures in which the cell windows have been removed by thermal or chemical means. This process results in a structure that has excellent liquid retention and particle entrapment capability. Berkshire's open cell foam swabs are made from clean room laundered 100 ppi polyurethane foam for superior cleanliness.

Lab-Tips® are double bagged in bags manufactured from high purity polyethelene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.