Order Entry
Canada
ContactUsLinkComponent
Lab-Tips® Small Knitted Polyester Swab, Berkshire
Lab-Tips® Small Knitted Polyester Swab, Berkshire
Catalog # 89137-164
Supplier:  Berkshire
Small Business Enterprise
undefined
Lab-Tips® Small Knitted Polyester Swab, Berkshire
Catalog # 89137-164
Supplier:  Berkshire
Supplier Number:  LTP70R.20
Small Business Enterprise

Specifications

  • Description:
    Lab-Tips® Knitted Polyester Swab
  • Bond:
    Thermal
  • Head material:
    Clean Room Laundered Double Layer 100% Polyester Knit
  • Handle colour:
    Yellow
  • Cat. no.:
    89137-164
  • Handle Length:
    58.0 mm (2.28")
  • Overall Length:
    70.0 mm (2.75")
  • Head Type:
    Rigid
  • Head Width:
    4.0 mm (0.157")
  • Head Length:
    12.5 mm (0.492")
  • Handle Width:
    2.8 mm (0.110")
  • Supplier No.:
    LTP70R.20

Specifications

About this item

Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.

  • Remove excess materials
  • Apply lubricants and other liquids
  • Clean with solvents

Berkshire's knitted polyester swabs are made from clean room laundered, continuous filament polyester for exceptional purity. They offer low ionic contamination levels along with excellent durability and absorbent capacity. Knitted polyester swabs have excellent chemical resistance and are compatible with organic solvents.

Lab-Tips® are double bagged in bags manufactured from high purity polyethelene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.