You searched for: Ultra Low Temperature Freezers
Increasing testing accuracy, freezers provide sensitive medical and scientific materials protective storage. Without the possibility of temperature-spiking damage, the thermally insulated chambers are available in manual defrost or automatic defrost options. The high-performance control systems use advanced technology for the precise temperature management required in maintaining critical specimen quality. Designed and constructed for long-term performance, the stainless steel low-temperature freezers represent the leading choice of laboratory professionals for applications where temperature control is vital. Essential in any laboratory, freezers come in a variety of sizes to fit any space and with warranties for working longevity reassurance.
VWR® −40 °C Ultra-Low Temperature Freezers
Supplier: VWR International
Dependable –40 °C storage, powered by H-drive for operational savings and sustainability.
Expand 2 Items
VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 208 V
Supplier: VWR International
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.
Expand 6 Items
VWR® Eco Premium ULT Freezers
Supplier: VWR International
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.
Expand 6 Items
VWR® Ultra Low Temperature Chest Freezers
Supplier: VWR International
VWR® Series –80 °C ultra-low temperature (ULT) freezers, powered by the H-Drive refrigeration system, are designed for efficiency. The units enable the same excellent experience as upright ULT freezers, with an additional benefit of enhanced performance. As a result, the series delivers a foundational ULT experience with the reliability and performance needed to protect your work—and the sustainability to meet global compliance.
Expand 10 Items
VWR® ULT Freezers Eco Premium 2" Cryobox Storage Bundles, 120 V
Supplier: VWR International
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.
Expand 6 Items
VWR® ULT Freezers Eco Premium Storage for Microplates Bundles, 120 V
Supplier: VWR International
VWR® ULT Freezers Eco Premium Storage for Microplates Bundles, 120 V
Expand 6 Items
VWR® ULT Freezers Eco Premium 3" Cryobox Storage Bundles, 120 V
Supplier: VWR International
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.
Expand 6 Items
Stirling Ultracold Model SU780XLE Ultra-Low Temperature Upright Freezers, Global Cooling
Supplier: Stirling Ultracold
Ultra-low temperature freezer featuring a free-piston Stirling engine.
Expand 1 Items
Model SU105UE Ultra-Low Temperature Undercounter Freezer, Stirling Ultracold, Global Cooling
Supplier: Stirling Ultracold
The SU105UE is a compact ultra-low temperature freezer that is ideal for personal storage and situations where larger volume ULT freezers might otherwise remain half empty.
Expand 1 Items
Portable/Deployable Ultra-Low Temperature Freezer, Model ULT25NEU, Stirling Ultracold, Global Cooling
Supplier: Stirling Ultracold
The ULT25NEU is the only portable ULT freezer solution available today for bringing ULT storage to the patient. This small, lightweight, and efficient portable -80 °C freezer is ideal for clinical trials and biologic drug delivery.
Expand 1 Items
BINDER −86 °C Ultra-Low Temperature Upright Freezers, UF V Models
Supplier: Binder
BINDER −86 °C Ultra-Low Temperature Upright Freezers, UF V Models
Expand 6 Items
PHCbi TwinGuard® Series –86 °C Ultra-Low Temperature Upright Freezers, PHC Corporation
Supplier: PHC Corporation
The PHCbi Twin Guard® Series satisfies an industry demand for safe, long-term storage for the most high-valued materials.
Expand 3 Items
PHCbi VIP® Series –86 °C Ultra-Low Temperature Chest Freezers, PHC Corporation
Supplier: PHC Corporation
PHCbi's VIP® Series ultra-low temperature chest freezers are designed for safe, reliable storage of the most critical biologicals.
Expand 1 Items
PHCbi VIP® ECO Series Energy Efficient –86 °C Ultra-Low Temperature Upright Freezers, Energy Star Certified, PHC Corporation
Supplier: PHC Corporation
PHCbi's VIP® Series ultra-low temperature upright freezers are designed for safe, reliable storage of the most critical biologicals.
Expand 5 Items
TSX Series Ultra-Low Temperature Freezers, Thermo Scientific
Supplier: Thermo Fisher Scientific
Thermo Scientific™ TSX Series ultra-low freezers are designed to meet the highest standards for –80 °C and –70 °C storage in reliability, sustainability and temperature management.
Expand 17 Items
TDE Series Ultra-Low Freezers with LN₂ Backup System, −40 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE sereies –40 °C ultra-low temperature freezers pack includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN back-up system.
Expand 5 Items
TDE Series Ultra-Low Freezers with Racks and Boxes, −40 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series −40 °C ultra-low temperature freezers pack includes one ULT freezer and two shelves of sliding drawer racks and boxes.
Expand 6 Items
TDE Series Ultra-Low Temperature Freezers with CO₂ Back-up System, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series ultra-low temperature freezers is part of the Standard Performance (STP) family.
Expand 12 Items
TDE Series Ultra-Low Temperature Freezers with LN₂ Back-Up System, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series ultra-low temperature freezers are part of the Standard Performance (STP) family.
Expand 12 Items
TDE Series Ultra-Low Freezers with Racks and Boxes, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series ultra-low temperature freezers are part of the Standard Performance (STP) family.
Expand 16 Items
TDE Series Ultra-Low Freezers with Chart Recorder, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE sereies ultra-low temperature freezers are part of the Standard Performance (STP) family.
Expand 8 Items
Ultra Low Temperature Freezers, –86 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
Dependable –86 °C storage, powered by H-drive for operational savings and sustainability.
Expand 24 Items
CryoCube® F440h ULT Freezers
Supplier: Eppendorf
CryoCube® F440h offers a 5-compartment lay-out and 5 insulated inner doors for easy sample access and safe sample storage at −80 °C. The walls are 130 mm thick based on foam, it has a volume of 440 L (15.5 cubic feet) and a temperature range from −50 to −86 °C.
Expand 3 Items
TDE Series Ultra-Low Freezers with CO₂ Backup System, –40 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series –40 °C ultra-low temperature freezers pack includes one ULT freezer, two shelves of sliding drawer racks and boxes and a factory-installed CO₂ back-up system.
Expand 5 Items
CryoCube® F440n ULT Freezers, 208 V
Supplier: Eppendorf
CryoCube® F440n offers a 5-compartment lay-out and 5 insulated inner doors for easy sample access and safe sample storage at −80 °C. The walls are 130 mm thick based on foam, it has a volume of 440 L (15.5 cubic feet) and a temperature range from −50 to −86 °C.
Expand 3 Items
TDE Series Ultra-Low Temperature Freezers, −40 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
TDE series −40 °C ultra-low temperature freezers, powered by H-drive, features three upright models, maximizing storage capacity from 40000 up to 60000 2 ml vials.
Expand 12 Items
TDE Series –86 °C Ultra-Low Temperature Chest Freezers, General Purpose, Thermo Scientific
Supplier: Thermo Fisher Scientific
Thermo Scientific™ TDE Series –80 °C ultra-low temperature (ULT) freezers, powered by the H-Drive system, are designed for efficiency. As a result, the series delivers a foundational ULT experience with the reliability and performance needed to protect your work—and the sustainability to meet global compliance.
Expand 10 Items
CryoCube® F570h, ULT Upright Freezers, Eppendorf
Supplier: Eppendorf
The Eppendorf ULT Upright Freezers are known for their high energy efficiency and they combine all the enhanced technology with additional vacuum insulation coverage.
Expand 1 Items
Innova® −86 °C Ultra-Low Temperature Laboratory Freezers, New Brunswick Scientific
Supplier: Eppendorf
Freezers combine vacuum insulation panel technology with efficient cooling technology to provide excellent space and power efficiency.
Expand 2 Items
CryoCube® F440n ULT Freezers
Supplier: Eppendorf
CryoCube® F440n offers a 5-compartment lay-out and 5 insulated inner doors for easy sample access and safe sample storage at −80 °C. The walls are 130 mm thick based on foam, it has a volume of 440 L (15.5 cubic feet) and a temperature range from −50 to −86 °C.