You searched for: Tube Racks
VWR® Rota-Rack® Tube Racks
Supplier: VWR International
Racks allow loading and transportation of several sizes of test tubes, culture tubes, centrifuge tubes, and microcentrifuge tubes.
Expand 2 Items
VWR® Universal Tube Rack
Supplier: VWR International
Quickly change tube sizes with this adaptable polypropylene rack.
Expand 1 Items
Ward's TracRack®
Supplier: VWR International
Tube storage and a tube rack in one.
Expand 1 Items
VWR® Clinical 4-Way Tube Racks
Supplier: VWR International
These autoclavable tube racks have a six-way connection to create various configurations and are designed to hold round, flat and conical blood collection and culture tubes.
Expand 5 Items
96-Place Microcentrifuge Tube Rack
Supplier: VWR International
High-Volume Rack
Expand 1 Items
Mega Rack for 13 to 16 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
Fold and Snap Tube Racks, 17 mm, 60-Place
Supplier: VWR International
Economical durable rack.
Expand 4 Items
Test Tube Supports with Draining Pins
Supplier: VWR International
Test Tube Supports with Draining Pins
Expand 1 Items
VWR® Microcentrifuge Tube Rack, PP
Supplier: VWR International
Each polypropylene microcentrifuge tube rack stores 20 standard 1.5–2.0 mL microcentrifuge tubes in clearly numbered cavities.
Expand 1 Items
Polyethylene Test Tube Rack
Supplier: VWR International
Polyethylene Test Tube Rack
Expand 1 Items
VWR® Test Tube Racks
Supplier: VWR International
VWR® Test Tube Racks are available in both nylon glass filled or polypropylene options.
Expand 57 Items
SP Bel-Art No-Wire™ Test Tube Racks, Polypropylene, Bel-Art Products, a part of SP
Supplier: VWR International
A great alternative to wire racks, with price- and space-saving advantages over other plastic racks.
Expand 14 Items
VWR® Tube Racks for Radioimmunoassay Tubes, PP
Supplier: VWR International
These polypropylene (PP) plastic racks provide a practical method of pipetting and storing a large number of samples.
Expand 3 Items
Glass-Reinforced Acetyl Test Tube Racks
Supplier: VWR International
Perfect for Submersion.
Expand 4 Items
VWR® Tube Racks, PTFE
Supplier: VWR International
PTFE racks are useful in corrosive environments where commonly used materials tend to crack or corrode.
Expand 3 Items
Tube Racks, Coated Wire, 29 to 33 mm
Supplier: VWR International
Chemically resistant HDPE coated wire racks.
Expand 2 Items
Ward's OneRack
Supplier: VWR International
The most flexible tube rack designed for use with a multitude of tube diameters and heights.
Expand 2 Items
Tube Rack, Coated Wire, 20 to 25 mm
Supplier: VWR International
Chemically resistant HDPE coated wire racks.
Expand 2 Items
Mega Rack for 18 to 20 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
Double Mega Rack for 10 to 13 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
Fold and Snap Tube Racks, 21 mm, 40-Place
Supplier: VWR International
Economical durable rack.
Expand 4 Items
Microcentrifuge Tube Rack
Supplier: VWR International
Microcentrifuge Tube Rack
Expand 1 Items
VWR® 96-Place Microtube Racks
Supplier: VWR International
These polypropylene racks can accommodate ninety-six 0.5 mL microcentrifuge tubes on one side or 1.5 to 2.0 mL microcentrifuge tubes on the opposite side in a standard 8x12 format.
Expand 6 Items
VWR® Cube Racks
Supplier: VWR International
These polypropylene racks can slide together in multiple orientations to work with different-sized tubes at the same time.
Expand 1 Items
VWR® Microtube Racks, 96-Place
Supplier: VWR International
Double-sided racks hold 1.7 and 2.0 ml tubes on one side and 0.5 ml tubes on the reverse side.
Expand 8 Items
VWR® Peg Racks
Supplier: VWR International
Ideal for bench work or storage, these polypropylene racks are reinforced with fiberglass to make them strong and versatile.
Expand 1 Items
VWR® Rota-Rack® Duo Tube Rack
Supplier: VWR International
Dilute or take off concentrate using one rack with the use of the Duo Tube Rack.
Expand 1 Items
VWR® Floating Microtube Racks
Supplier: VWR International
Polypropylene racks keep microtubes submerged in a water bath.
Expand 2 Items
7-Place Wood Test Tube Support
Supplier: VWR International
7-Place Wood Test Tube Support