You searched for: Cuvettes
Cuvettes in all capacities are designed for the best spectroscopic or electroporation testing results. Composed of glass, plastic, or quarts, disposable and reusable options tailor to sample and deliver reproducible results. The cuvettes may come completely transparent, aluminum plated, or have select sides clear to guide light through desired path. Small rectangular or cylindrical shaped cuvettes allow easy UV absorption observations or cell transformations. Designs to fit specific automated equipment are also available.
VWR® Signature™ Disposable Electroporation Cuvettes
Supplier: VWR International
VWR Signature™ Disposable Electroporation Cuvettes are designed for use with bacterial, yeast, fungi, and mammalian cells.
Expand 4 Items
VWR® Sipper with Temperature Control
Supplier: VWR International
A-1000 Sipper with Temperature Control is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC and V-3000PC UV/Visible spectrophotometer integrated with a temperature controller.
Expand 1 Items
VWR® Two-Sided Disposable Plastic Cuvettes
Supplier: VWR International
Cuvettes are constructed of high-quality polymethyl methacrylate (PMMA or "acrylic") or polystyrene (PS), and provide accurate, reliable results.
Expand 4 Items
VWR® Sipper
Supplier: VWR International
A-1100 Sipper is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC, V-3000PC UV/Visible spectrophotometer.
Expand 1 Items
VWR® Spectrosil Fluorometer Cells
Supplier: VWR International
Standard rectangular cells manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.
Expand 4 Items
VWR® Standard Standard Spectrophotometer Cuvettes
Supplier: VWR International
VWR® Standard Cuvettes feature four optical windows that are recessed to prevent scratching.
Expand 2 Items
VWR® Spectrosil Spectrophotometer Cells
Supplier: VWR International
Manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.
Expand 22 Items
VWR® Optical Glass Spectrophotometer Cells
Supplier: VWR International
Obtain accurate, dependable results with these economical alternatives for spectrophotometric analyses in the visible and near infrared regions.
Expand 4 Items
Cuvette Standard Q Optical Glass, Mettler-Toledo
Supplier: Mettler Toledo
The Standard Q macro cuvette is made of fused quartz glass and comes in a matching pair. For measurements in the ultraviolet and visible range with a wavelength between 200 nm – 2500 nm.
Expand 2 Items
Cuvette Standard O Optical Glass, Mettler-Toledo
Supplier: Mettler Toledo
The Standard Line O macro cuvette is made of fritted optical glass and comes in a matching pair. For measurements in the visible range with a wavelength between 320 nm – 2500 nm.
Expand 2 Items
Cuvettes and Tubes for Spectrophotometer NOVA and Picco Series, Merck Millipore
Supplier: MilliporeSigma
Expand 3 Items
Empty cells for Turbidimeters Turbiquant®, EMD Millipore
Supplier: MilliporeSigma
Expand 2 Items
Semi-Micro/Macro Cuvette, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Disposable cells are available in polystyrene and polymethyl methacrylate formats
Expand 3 Items
CrossLab Sub-Microcells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Agilent offers a range of sub-micro rectangular cuvettes with optical path lengths of 5 or 10 mm, and a 20 mm height for compatibility with Cary UV systems.
Expand 3 Items
CrossLab Semi-Microcells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Agilent offers a wide range of semi-micro rectangular cuvettes with path lengths from 1 to 10 mm.
Expand 10 Items
Sample Cells, Round Glass, Zeroing Vials, Hach
Supplier: Hach
Zeroing vial for AccuVac Ampules
Expand 1 Items
Micro Plastic Cells - 10 mm, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
These disposable micro cells have a volume of 70-550 µl, a pathlength of 10 mm and outside dimensions of 45 mm (H)×12.5 mm (W)×12.5 mm (D).
Expand 1 Items
Portable Turbidimeter Sample Cells, Hach
Supplier: Hach
Replacement sample cells for use with portable turbidimeters.
Expand 1 Items
Sample Cells, Round Plastic, Hach
Supplier: Hach
Round, plastic sample cells for use with Hach Spectrophotometers
Expand 2 Items
Quartz SUPRASIL® Macro and Micro Cells, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Standard rectangular macro and micro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.
Expand 11 Items
CrossLab Ultra-Microcells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Ultra-micro rectangular cells with 0.1 to 10 mm path length and 15/20 mm height for to suit 8453/8454/Cary UV.
Expand 3 Items
CrossLab Cylindrical Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Agilent cylindrical cuvettes with 10 to 100 mm path length for both 8453/8454 and Cary UV systems.
Expand 4 Items
CrossLab Macrocells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Agilent offers a wide range of rectangular cuvettes with optical path lengths from 1 to 100 mm.
Expand 22 Items
Special Optical Glass Macro and Micro Cells, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Standard rectangular macro and micro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.
Expand 2 Items
Quartz SUPRASIL Macro/Semi-Micro Cell, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
The Quartz SUPRASIL Macro/Semi-Micro Cell has a 4 x 4 mm light path with 4 windows.
Expand 1 Items
Cell Cleaning Supplies for UV-Vis and UV-Vis-NIR, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Agilent offers a highly effective alkaline cleaning concentrate for glass and quartz glass cuvettes.
Expand 1 Items
Micro Plastic Cells, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
These disposable micro cells have a volume of 70 to 550 ml, and a path length of 10 mm.
Expand 1 Items
Quartz SUPRASIL® Macro Cylindrical Cells with PTFE Stopper, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
The quartz SUPRASIL® macro cylindrical cells are used with spectrophotometers that have a larger circular light beam.
Expand 1 Items
NIR Quartz SUPRASIL® 300 Macro Cells, PerkinElmer
Supplier: PERKINELMER SCIENTIFIC CANADA ULC
Standard rectangular macro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.