Cut Resistant Gloves, XC800
S, grijs, 160 mm
Catalogus # BESTXC800-6/S
Leverancier: Showa
Ga naar:
Product Details & Documents
The new ultra-light XC800 combines high cut-resistance level E/A5 provided by a seamless HPPE/stainless steel/pester liner with a durable, oil-resistant microporous nitrile palm coating usable in various industrial applications.
- HPPE reinforced
- Ergonomic
- Microporous nitrile coating
- Cut-resistant, abrasion-resistant
- Flexible, breathable
- Lightweight, form-fitting
- Increased dexterity
- Seamless knit
Application: Light assembly of oil-coated pieces, maintenance, mechanical and engineering, repair glass and windows, handling heavy equipment, intricate parts handling.
Certifications: ANSI/ISEA 105-2016 CUT, EN 388:2016.
Packaging: Pair per polybag: 12; Polybags per case: 6; Pair per case: 72.
Specificaties
- Handschoenmaat:S
- Kleur:grijs
- Lengte:160 mm
- Seq:01
- Cat. No.:BESTXC800-6/S
- Model:XC800
- Materiaal:HPPE



