Bottles, Square, HDPE
250 ml, OV 45, HDPE, wit, 59×59×129,5 mm
Catalogus # RIXI2-0201-0250-45
Leverancier: BERLIN PACKAGING RIXIUS GMBH
Ga naar:
Product Details & Documents
Square bottles made up of HDPE plastic, white.
Specificaties
- Schroefdraad:OV 45
- Capaciteit:250 ml
- Kleur:wit
- Materiaal:HDPE
- Seq:02
- b×d×h:59×59×129,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



