Cleanroom Socks
Product Details & Documents
Non-sterile, lightweight, single-use cleanroom socks.
- 95% polyester, 5% spandex
- Mid-calf length
- White colour
- Three sizes for added flexibility
- Low linting
Store in a dry, cool place (<40 °C) away from direct sunlight. Do not expose open cartons to prolonged direct fluorescent light.
Cleanroom socks are designed for single-use application in pharmaceutical product preparation, cleanroom cleaning and preparation, medical device manufacturing, blending operations for biotechnologies, handling of active materials, and maintenance of equipment and instruments.
Shelf life: Five years from date of manufacture.
Certificeringen: ISO Class 4 and 5 cleanroom, Class 10 and 100 cleanroom. Manufactured in a facility operating under ISO 9001:2015 quality management system. Processed in a NEBB certified ISO Class 5 cleanroom.
Verpakking: 10 pairs per double bag, 50 sealed outer cleanroom bags per carton, 500 pairs per carton.
Documents
TDS Lightweight Cleanroom socks
Technische fiche
Specificaties
- Confectiemaat:M/L
- Kleur:wit
- Cat. No.:ISOF70610XXL
- Kledingstuk toepassing:Pharmaceutical|Laboratory
- Cleanroomklasse:10/ISO 4



