Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cerex® TRACE-N SPE Columns

Cerex® TRACE-N SPE Columns

Column Cerex TRACE-N, 10 µm, 1 ml, 20 mg
Catalogus # TCAT610-0201R
Leverancier:   Tecan
Cerex® TRACE-N SPE Columns
Catalogus # TCAT610-0201R
Leverancier:  Tecan
Cerex® TRACE-N SPE Columns

Column Cerex TRACE-N, 10 µm, 1 ml, 20 mg

Price
Informeer naar de prijs
Log in voor beschikbaarheid
1 * 96 ST
Product Details & Documents

End-capped C18 chemistry.

  • Reversed-phase
  • Liquid handler compatible

A 10 µm micro particulate with end-capped C18 chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep.

Specificaties
  • Partikelgrootte:
    10 µm
  • Capaciteit:
    1 ml
  • Omschrijving:
    Column Cerex TRACE-N
  • Seq:
    03
  • Bedgewicht:
    20 mg
  • Cat. No.:
    TCAT610-0201R
  • Endcapping:
    Ja
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.