XCORE UHPLC Columns, C18
Analytisch, Roestvrij staal, 100 Å, 2,6 µm, 2,1 mm, 50 mm
Catalogus # ISERA411-A2CA00
Leverancier: ISERA
Ga naar:
Product Details & Documents
Ultra-fast separation at moderate pressure with state-of-the-art core shell technology particles in XCORE columns.
- Efficient and robust
- Versatile
- Ultra-fast separation at moderate pressure
The particles possess a size of 2,6 µm. Short diffusion paths within the porous layer of 0,35 µm enable ultra-fast separations and high peak capacities. The pressure remains moderate and separations can be performed on both HPLC and UHPLC devices.
XCORE columns are extremely robust and have longer lifetime than columns with sub-2 µm particles. In addition, the risk of blockings and associated pressure increases is much lower, which also leads to less downtime.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specificaties
- Kolomtype:Analytisch
- Ø inw.:2,1 mm
- Partikelgrootte:2,6 µm
- Poriëngrootte:100 Å
- Lengte:50 mm
- Seq:01
- Kolombehuizing:Roestvrij staal
- pH-bereik:2,5 - 7,5
- Cat. No.:ISERA411-A2CA00
- USP code:L1
- Max. druk:600 bar
- Phase name:XCORE
- Shipping conditions:Shipped under testing eluent.
- Endcapping:High
- Opslag:RT



