Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
ISAspher HPLC Columns, C8 Select

ISAspher HPLC Columns, C8 Select

, Analytisch, Roestvrij staal, 100 Å, 5 µm, 4,0 mm, 300 mm,
Catalogus # ISERA111-R25T00
Leverancier:   ISERA
ISAspher HPLC Columns, C8 Select
Catalogus # ISERA111-R25T00
Leverancier:  ISERA
ISAspher HPLC Columns, C8 Select

, Analytisch, Roestvrij staal, 100 Å, 5 µm, 4,0 mm, 300 mm,

Price
257,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.

 : Individual test certificate is enclosed with each column.

 : Columns are delivered in solvent which is suitable for reversed phase chromatography.

Specificaties
  • Kolomtype:
    Analytisch
  • Ø inw.:
    4,0 mm
  • Partikelgrootte:
    5 µm
  • Poriëngrootte:
    100 Å
  • Lengte:
    300 mm
  • Seq:
    18
  • Kolombehuizing:
    Roestvrij staal
  • pH-bereik:
    2,5 - 7,5
  • Oppervlakte:
    330 m²/g
  • Cat. No.:
    ISERA111-R25T00
  • Koolstofgehalte:
    10%
  • USP code:
    L7
  • Max. druk:
    400 bar
  • Phase name:
    ISAspher
  • Shipping conditions:
    Verzonden met testeluens.
  • Endcapping:
    Ja
  • Opslag:
    RT