ISAspher HPLC Columns, C8 Select
Product Details & Documents
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certificeringen: Individual test certificate is enclosed with each column.
Levering: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specificaties
- Kolomtype:Analytisch
- Ø inw.:3,0 mm
- Partikelgrootte:5 µm
- Poriëngrootte:100 Å
- Lengte:100 mm
- Kolombehuizing:Roestvrij staal
- pH-bereik:2,5 - 7,5
- Oppervlakte:330 m²/g
- Cat. No.:ISERA111-R25H00
- Koolstofgehalte:10%
- USP code:L7
- Max. druk:400 bar
- Phase name:ISAspher
- Shipping conditions:Verzonden met testeluens.
- Endcapping:Ja
- Opslag:RT
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



