PTFE GC Ferrules
GC ferrule 6,35 mm, PTFE, 1,58 mm
Catalogus # SGEA214410
Leverancier: Trajan Scientific and Medical
Ga naar:
Product Details & Documents
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Specificaties
- Ø inw.:1,58 mm
- Omschrijving:GC ferrule 6,35 mm
- Materiaal:PTFE
- Seq:12



