PTFE GC Ferrules
GC ferrule 3,17 mm, PTFE, 0,5 mm
SGEA214205
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.
PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
- Ø inw.:0,5 mm
- Omschrijving:GC ferrule 3,17 mm
- Materiaal:PTFE
- Seq:05



