Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

PTFE GC Ferrules

GC ferrule 3,17 mm, PTFE, 3,17 mm
  SGEA214200
PTFE GC Ferrules
  SGEA214200
PTFE GC Ferrules

GC ferrule 3,17 mm, PTFE, 3,17 mm

 
16,70 €
   
1 * 10 ST
 

These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.

PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.

 
  • Ø inw.:
    3,17 mm
  • Omschrijving:
    GC ferrule 3,17 mm
  • Materiaal:
    PTFE
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.