Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
PTFE GC Ferrules

PTFE GC Ferrules

Long GC ferrule 1,58 mm, PTFE, 1,2 mm
Catalog # SGEA214112
PTFE GC Ferrules
Catalog # SGEA214112
PTFE GC Ferrules

Long GC ferrule 1,58 mm, PTFE, 1,2 mm

Price
16,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.

PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.

Specifications
  • Ø inw.:
    1,2 mm
  • Omschrijving:
    Long GC ferrule 1,58 mm
  • Materiaal:
    PTFE
  • Seq:
    09