Lab Coats
blauw, XS, Regular
Catalogus # 114-9141
Leverancier: Portwest
Ga naar:
Product Details & Documents
This versatile coat features a concealed stud front, two lower patch pockets, and a single chest pocket.
- Concealed stud front for easy access
- Three pockets for ample storage
- Two lower patch pockets
Lab coats are manufactured from a hard wearing, durable twill fabric with excellent dye retention.
Certificeringen:
Bestelinformatie:
Levering:
Verpakking:
Let op:
Documents
TDS Versatile Coat
Technische fiche
Specificaties
- Confectiemaat:XS
- Pasvorm van kledingstuk:Regular
- Kleur:blauw
- Seq:02
- Geslacht:Voor mannen
- Cat. No.:114-9141
- Kledingstuk toepassing:Laboratory
- Sleeve or leg length:Long
- Sluitingstype:Met drukknopen
- Gewicht:245 g/m²



