S&T Vessel dilating forceps, angled 10°
Roestvrij staal, 110 mm, Angled (10°), Ø 0,1 mm
FSCI00126-11
Marketsource
- Lengte:110 mm
- Materiaal:Roestvrij staal
- Seq:01
- Tipgrootte:Ø 0,1 mm
- Tip shape:Angled (10°)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



