Pipette controller, Pipet-Aid® XP
Portable pipette controller, 1 - 100 ml
Catalogus # DRUM4-000-102
Leverancier: DRUMMOND
Ga naar:
Product Details & Documents
This lightweight, compact controller is specifically designed to minimize operator fatigue. It accepts most pipettes from 1 to 100 ml.
- Three-speed settings provide more precise control for both aspirate and dispense modes
- Easy access battery (9 V (Ni-MH)) replacement
- EZ Grip nosepiece with double membrane filter
- Small and lightweight
Each aspiration and dispense button has three speeds, (F) Fast, (M) Medium, (S) Slow. The medium speed is suitable for most routine techniques. Fast speed can deliver up to 50 ml in 5 seconds and can be used for rapid filling of large pipettes or breaking up cell clumps. Slow speed is ideal when using small pipettes or when more precise delivery is required.
: Supplied with removable stand, Holster-type wall bracket, 220/230 V recharger and four replacement filters.
: Voor erkende kalibratie onder ISO8655 en ISO17025, onderhoud en reparatie mail naar [email protected]
Documents
VWR Focus Equipments and Instruments
Product documentatie
Specificaties
- Capaciteit:1 - 100 ml
- Omschrijving:Portable pipette controller
- Seq:02
- Cat. No.:DRUM4-000-102
- Type accu's:9V NiMH
- Gewicht:78/9 oz.
Accessories
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Self-locking TC filter
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Pipet-Aid charger, 230 V, CE, EU-plug (8,7 V/8 mA)Pipet-Aid charger, 230 V, CE, EU-plug (8,7 V/8 mA)613-4251Log in voor beschikbaarheid1 * 1 ST - 150,00 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, yellow, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, yellow, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-YLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, assorted colours, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, assorted colours, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-ZLog in voor beschikbaarheid1 * 6 ST - 244,00 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, purple, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, purple, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-VLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, orange, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, orange, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-OLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, blue, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, blue, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-BLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, green, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, green, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-GLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, red, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, red, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079-RLog in voor beschikbaarheid1 * 1 ST - 51,80 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- EZ grip nosepiece TC filter housing, black, for Pipet-Aid® XP, XL and Hood Mate®EZ grip nosepiece TC filter housing, black, for Pipet-Aid® XP, XL and Hood Mate®DRUM4-000-079Log in voor beschikbaarheid1 * 1 ST - 58,30 €



