PC platinum certified clean biotainer bottles, Nalgene®
Product Details & Documents
The Nalgene™ multi-tiered portfolio provides bioproduction facilities with a variety of high quality, sterile storage and transport solutions. Choose the appropriate product necessary to suit any application, through the step-down process and into the cleanroom.
- Durable, translucent PC construction ensures the integrity of samples
- Closures feature a silicone liner for leakproof assurance
- Customisation options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of –100 to 100 °C
Bottles are washed with USP water for injection and handled post-washing in Class 5 cleanrooms with Class 4 packaging/inspection hoods to produce these very low particulate products. Certified and lot-to-lot tested to contain less than ¹/₃ the particulates allowable according to USP <788> to limit potential particulate contamination. Sterile, ready to use products with a Sterility Assurance Level of 10⁻⁶ inside the container/closure, including two heat-sealed sterile barriers to protect the product prior to use.
Certifications: USP Class VI; USP 661; FDA 21CFR 177.1315.
Documents
Certificaten
Zoeken op lotnummerSpecificaties
- Sluiting diam:20 mm
- Capaciteit:5 ml
- Kleur:helder
- Omschrijving:PC Platinum certified clean biotainer bottles
- Materiaal:Polycarbonaat
- Seq:01
- Cat. No.:216-2323
- Milieu certificering:NAR Certificate of Retirement
- Environmentally Preferable:Lage impact op de fabricage
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



