PC platinum certified clean biotainer bottles, Nalgene®
Product Details & Documents
The Nalgene™ multi-tiered portfolio provides bioproduction facilities with a variety of high quality, sterile storage and transport solutions. Choose the appropriate product necessary to suit any application, through the step-down process and into the cleanroom.
- Durable, translucent PC construction ensures the integrity of samples
- Closures feature a silicone liner for leakproof assurance
- Customisation options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of –100 to 100 °C
Bottles are washed with USP water for injection and handled post-washing in Class 5 cleanrooms with Class 4 packaging/inspection hoods to produce these very low particulate products. Certified and lot-to-lot tested to contain less than ¹/₃ the particulates allowable according to USP <788> to limit potential particulate contamination. Sterile, ready to use products with a Sterility Assurance Level of 10⁻⁶ inside the container/closure, including two heat-sealed sterile barriers to protect the product prior to use.
Certificeringen: USP Class VI; USP 661; FDA 21CFR 177.1315.
Documents
Certificaten
Zoeken op lotnummerSpecificaties
- Sluiting diam:48 mm
- Capaciteit:5 L
- Kleur:helder
- Omschrijving:PC Platinum certified clean biotainer bottles
- Materiaal:Polycarbonaat
- Seq:06
- Cat. No.:216-2319
- Milieu certificering:NAR Certificate of Retirement
- Environmentally Preferable:Lage impact op de fabricage
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



