Affinity chromatography columns, HiTrap™ Capto™ AVB
HiTrap™ Capto™ AVB, PP, 7×25 mm, 1 ml, <4 ml/min
Catalogus # 17-3722-11
Leverancier: Cytiva
Ga naar:
Product Details & Documents
HiTrap™ columns packed with Capto™ AVB affinity chromatography resin designed for the purification of adeno-associated virus (AAV). Capto™ AVB is based on a rigid base matrix, delivering excellent pressure-flow properties to AAV production.
- Efficient purification of AAV of several subclasses by affinity chromatography
- Prepacked HiTrap columns for easy screening and convenient process development, as well as small scale purification
- High selectivity and excellent scalability
The possibility to run at higher flow rates and bed heights increases flexibility in process design and allows for an increased productivity.
Specificaties
- Stroomsnelheid:<4 ml/min
- Capaciteit:1 ml
- Omschrijving:HiTrap™ Capto™ AVB
- Seq:01
- Kolombehuizing:PP
- Bedafmetingen:7×25 mm
- Cat. No.:17-3722-11
- Max. druk:5 bar
- Opslag:4 to 8 °C, 20% ethanol



