Electronic crimping tools
Electronic crimper for 20 mm Flip Top / Flip Off caps
Catalogus # MANA735532
Leverancier: MACHEREY-NAGEL
Ga naar:
Product Details & Documents
These battery-powered electronic crimping tools are suitable for aluminium crimp and Flip Top / Flip Off caps (not suitable for 20 mm magnetic / bi-metal crimp caps).
- Mobile tools for consistent and reproducible crimping results
- Crimping pressure adjustable by the control unit on top of the tool
- Long lasting lithium ion cell batteries (full battery charge for several hundred vials, life time of battery >1500 charges)
Certificeringen: CE certificate of conformity along with one year warranty.
Documents
Brochure-Crimping-tools-EN.pdf Brochure-Vials-and-caps-EN.pdf
Aanvullende productdetails
Specificaties
- Omschrijving:Electronic crimper for 20 mm Flip Top / Flip Off caps
- Seq:05
Accessories
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Rack for 2 electronic crimping tools
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Replacement battery 6,6 V, 8,6 Wh
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



